- 0.75 in Inside Diameter
- 1.781 in Outside Diameter
- Steel
- Single Row
- 0.61 in Overall Width
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Cage Material | Steel |
| Outer Ring Width | 0.61 in |
| O.D. | 1.7810 in |
| Cup No. | LM11910 |
| Inch/Metric | Inch |
| Cone/Cup | Cup/Cone |
| Cone No. | LM11949 |
| Cup Width | 0.475 in |
| Tolerance | Class 2 (Standard) |
| Inner Ring Width | 0.655 in, 16.637 mm |
| I.D. | 3/4 in |
| No. of Rows | 1 |
| Bore Type | Cylindrical |
| Overall Width | 0.61 in, 15.494 mm |
| Bearing Material | Steel |
| Enclosure | Open |
| Cone Width | 0.655 in |
| Weight | 0.304 LB |
| EAN or UPC | 53893730110 |

