- 1.378 in Inside Diameter
- 2.362 in Outside Diameter
- Steel
- Single Row
- 0.625 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Cup Width | 0.47 in |
| Tolerance | Class 2 (Standard) |
| Outer Ring Width | 0.47 in, 11.938 mm |
| Bore Type | Cylindrical |
| Cone No. | JL68145 |
| Inner Ring Width | 0.727 in, 18.46 mm |
| Cup No. | JL68111Z |
| Cone/Cup | Cup/Cone |
| Cone Width | 0.727 in |
| Bearing Material | Steel |
| Inch/Metric | Metric |
| Overall Width | 0.625 in, 15.875 mm |
| Cage Material | Steel |
| O.D. | 2.362 in |
| No. of Rows | 1 |
| I.D. | 1.378 in |
| Enclosure | Open |
| Weight | 0.43 LB |
| EAN or UPC | 53893730165 |

