- 4.724 in Inside Diameter
- 6.693 in Outside Diameter
- Steel
- Single Row
- 1.063 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Overall Width | 1.063 in, 27 mm |
| Inch/Metric | Metric |
| Bearing Material | Steel |
| O.D. | 6.693 in, 170 mm |
| Inner Ring Width | 0.984 in, 25 mm |
| Bore Type | Cylindrical |
| Tolerance | ABMA Class N |
| No. of Rows | 1 |
| Cage Material | Steel |
| I.D. | 4.724 in, 120 mm |
| Outer Ring Width | 0.768 in, 19.5 mm |
| Weight | 3.763 LB |
| EAN or UPC | 53893839622 |

