- 2.813 in Inside Diameter
- 4.625 in Outside Diameter
- Steel
- Single Row
- 1.188 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Outer Ring Width | 0.938 in, 23.812 mm |
| No. of Rows | 1 |
| I.D. | 2.813 in, 71.438 mm |
| Tolerance | ABMA Class 2 |
| O.D. | 4.625 in, 117.475 mm |
| Overall Width | 1.188 in, 30.162 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.188 in, 30.162 mm |
| Inch/Metric | Imperial |
| Cage Material | Steel |
| Bearing Material | Steel |
| Weight | 2.436 LB |
| EAN or UPC | 53893839844 |

