text.skipToContent text.skipToNavigation


SET28

Tapered Roller Bearing Cone & Cup Set

Item #100001026
each
    Shipment Options

Product details

  • Tapered Roller Bearing Set
  • 1.102" ID x 2 1/4" OD x 11/16" Wide
  • Class 2 (Standard)
  • (J15585/15520)

Specifications

I.D. 1.102 in
O.D. 2 1/4 in
Cone Width 11/16 in
Cup Width 0.5313 in
Tolerance Class 2 (Standard)
Cone No. J15585
Cup No. 15520
Enclosure Open
Cone/Cup Cup/Cone
Width 11/16 in
Weight 0.49 LB
EAN or UPC 53893730202

You May Also Like