- 0.844 in Inside Diameter
- 1.969 in Outside Diameter
- Steel
- Single Row
- 0.69 in Overall Width
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
| Cone No. | M12649 |
| O.D. | 1.9690 in |
| No. of Rows | 1 |
| Cone Width | 0.72 in |
| Cup Width | 0.55 in |
| I.D. | 0.8437 in |
| Bearing Material | Steel |
| Overall Width | 0.69 in, 17.526 mm |
| Tolerance | Class 2 (Standard) |
| Cage Material | Steel |
| Cone/Cup | Cup/Cone |
| Outer Ring Width | 0.69 in |
| Bore Type | Cylindrical |
| Cup No. | M12610 |
| Inner Ring Width | 0.72 in, 18.288 mm |
| Inch/Metric | Inch |
| Enclosure | Open |
| Weight | 0.37 LB |
| EAN or UPC | 53893730219 |

