text.skipToContent text.skipToNavigation


SET35

Tapered Roller Bearing Cone & Cup Set

Item #100001029
each

Product details

  • Tapered Roller Bearing Set
  • 1 5/8" ID x 2.891" OD x 0.77" Wide
  • Class 2 (Standard)
  • (LM501349/LM501310)

Specifications

I.D. 1 5/8 in
O.D. 2.891 in
Cone Width 0.78 in
Cup Width 0.58 in
Tolerance Class 2 (Standard)
Cone No. LM501349
Cup No. LM501310
Enclosure Open
Cone/Cup Cup/Cone
Width 0.77 in
Weight 1.198 LB
EAN or UPC 53893730264

You May Also Like