- Tapered Roller Bearing Set
- 1.7812" ID x 3.063" OD x 0.7812" Wide
- Class 2 (Standard)
- (LM603049/LM603011)
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| O.D. | 3.0630 in |
| Enclosure | Open |
| Cup No. | LM603011 |
| Cup Width | 0.5937 in |
| Cage Material | Steel |
| Cone Width | 0.781 in |
| Cone No. | LM603049 |
| I.D. | 1.7812 in |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Inch/Metric | Inch |
| Outer Ring Width | 0.781 in |
| Weight | 0.852 LB |
| EAN or UPC | 53893730288 |

