- Tapered Roller Bearing Set
- 2" ID x 3 1/4" OD x 0.85" Wide
- Class 2 (Standard)
- (LM104949/LM104911)
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| I.D. | 2 in |
| Enclosure | Open |
| O.D. | 3 1/4 in |
| Cone/Cup | Cup/Cone |
| Cone Width | 7/8 in |
| Cup Width | 0.65 in |
| Outer Ring Width | 0.85 in |
| Inch/Metric | Inch |
| Cage Material | Steel |
| Cone No. | LM104949 |
| Cup No. | LM104911 |
| Tolerance | Class 2 (Standard) |
| Weight | 0.956 LB |
| EAN or UPC | 53893730295 |

