- 3.25 in Inside Diameter
- 5.25 in Outside Diameter
- Steel
- Single Row
- 1.313 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Tolerance | ABMA Class 2 |
| Fillet Radius Cone | 0.14 in, 3.5 mm |
| Rolling Element | Tapered |
| Closure Type | Open |
| Relubricatable | No |
| Bearing Material | Steel |
| Overall Width | 1.313 in, 33.338 mm |
| Cage Type | Stamped Window |
| Rolling Element Material | Steel |
| No. of Rows | 1 |
| Cage Material | Steel |
| Bore Type | Cylindrical |
| Bearing Component | Assembly |
| I.D. | 3.25 in, 82.55 mm |
| Fillet Radius Cup | 0.13 in, 3.3 mm |
| Inch/Metric | Imperial |
| O.D. | 5.25 in, 133.35 mm |
| Outer Ring Width | 1.031 in, 26.195 mm |
| Inner Ring Width | 1.313 in, 33.338 mm |
| Weight | 1.82 LB |
| EAN or UPC | 53893815947 |

