- 2.438 in Inside Diameter
- 5.375 in Outside Diameter
- Steel
- Single Row
- 1.813 in Overall Width
features
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Power dense designs allow for heavier loads and can help extend bearing life
- Available in single, double and multi-row configurations, as well as proprietary sizes
| I.D. | 2.438 in, 61.912 mm |
| Cage Material | Steel |
| Tolerance | ABMA Class 7 |
| O.D. | 5.375 in, 136.525 mm |
| No. of Rows | 1 |
| Inner Ring Width | 1.813 in, 46.038 mm |
| Bearing Material | Steel |
| Overall Width | 1.813 in, 46.038 mm |
| Inch/Metric | Imperial |
| Outer Ring Width | 1.438 in, 36.512 mm |
| Bore Type | Cylindrical |
| Weight | 7.971 LB |
| EAN or UPC | 53893815985 |

