- 3.25 in Inside Diameter
- 5.512 in Outside Diameter
- Steel
- Single Row
- 1.438 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Cage Material | Steel |
| Cone Width | 2 1/8 in |
| Inside Dia. | 3.25 in |
| Outside Dia. | 5.5115 in |
| Inner Ring Width | 1.421 in, 36.098 mm |
| Overall Width | 1.438 in, 36.512 mm |
| Rows of Balls | Single |
| No. of Rows | 1 |
| Bearing Material | Steel |
| Cup Width | 1 1/8 in |
| O.D. | 5.5115 in |
| Outer Ring Width | 1.125 in, 28.575 mm |
| Tolerance | Class 2 (Pinion) |
| Bore Type | Cylindrical |
| Bearing Type | Assembly, Cone |
| Inch/Metric | Inch |
| I.D. | 2 5/8 in |
| Weight | 4.891 LB |
| EAN or UPC | 53893632728 |

