- 1.625 in Inside Diameter
- 2.891 in Outside Diameter
- Steel
- Single Row
- 0.77 in Overall Width
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Bore Type | Cylindrical |
| O.D. | 2.8910 in |
| Inch/Metric | Inch |
| I.D. | 1 5/8 in |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Enclosure | Open |
| Outer Ring Width | 0.77 in |
| No. of Rows | 1 |
| Cup No. | LM501310 |
| Inner Ring Width | 0.78 in, 19.812 mm |
| Bearing Material | Steel |
| Cup Width | 0.58 in |
| Cone Width | 0.78 in |
| Cone No. | LM501349 |
| Overall Width | 0.77 in, 19.558 mm |
| Cage Material | Steel |
| Weight | 0.73 LB |
| EAN or UPC | 53893730356 |

