- 1.375 in Inside Diameter
- 2.563 in Outside Diameter
- Steel
- Single Row
- 0.71 in Overall Width
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
features
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Power dense designs allow for heavier loads and can help extend bearing life
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
| No. of Rows | 1 |
| Cup No. | LM48510 |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.71 in |
| Bearing Material | Steel |
| O.D. | 2 9/16 in |
| Cage Material | Steel |
| I.D. | 1 3/8 in |
| Tolerance | Class 2 (Standard) |
| Cup Width | 0.55 in |
| Inner Ring Width | 0.72 in, 18.288 mm |
| Cone/Cup | Cup/Cone |
| Cone Width | 0.72 in |
| Overall Width | 0.71 in, 18.034 mm |
| Cone No. | LM48548 |
| Enclosure | Open |
| Inch/Metric | Inch |
| Weight | 0.597 LB |
| EAN or UPC | 85706028077 |

