- Tapered Roller Bearing Set
- 1 1/4" ID x 2.328" OD x 5/8" Wide
- Class 2 (Standard)
- (LM67048/LM67010)
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Cone Width | 0.66 in |
| Tolerance | Class 2 (Standard) |
| Cage Material | Steel |
| Enclosure | Open |
| I.D. | 1 1/4 in |
| Cup Width | 0.465 in |
| Outer Ring Width | 0.625 in |
| Cone No. | LM67048 |
| Inch/Metric | Inch |
| Cup No. | LM67010 |
| Cone/Cup | Cup/Cone |
| O.D. | 2.3280 in |
| Weight | 0.43 LB |
| EAN or UPC | 53893730394 |

