- Tapered Roller Bearing Set
- 1 9/16" ID x 2 7/8" OD x 1.01" Wide
- Class 2 (Standard)
- (M201047S/M201011)
| O.D. | 2.875 in |
| Cone Width | 0.87 in |
| Collar No. | K108601 |
| Cone No. | M201047S |
| Cone/Cup | Cup/Cone |
| I.D. | 1 9/16 in |
| Tolerance | Class 2 (Standard) |
| Cup Width | 0.84 in |
| Enclosure | Open |
| Cup No. | M201011 |
| Weight | 1.31 LB |
| EAN or UPC | 53893730400 |

