- 2.688 in Inside Diameter
- 4.331 in Outside Diameter
- Steel
- Single Row
- 0.914 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Inner Ring Width | 0.866 in, 21.996 mm |
| O.D. | 4.331 in |
| Cone/Cup | Cup/Cone |
| Overall Width | 0.914 in, 23.218 mm |
| I.D. | 2 11/16 in |
| Enclosure | Sealed |
| Cone Width | 0.866 in |
| Cup Width | 0.7411 in |
| No. of Rows | 1 |
| Bore Type | Cylindrical |
| Cup No. | 394A |
| Inch/Metric | Imperial |
| Outer Ring Width | 0.741 in, 18.824 mm |
| Cage Material | Steel |
| Bearing Material | Steel |
| Cone No. | 395LA-902A4 |
| Tolerance | Class 2 (Standard) |
| Weight | 1.76 LB |
| EAN or UPC | 53893839097 |

