- 0.844 in Inside Diameter
- 1.969 in Outside Diameter
- Steel
- Single Row
- 0.69 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| No. of Rows | 1 |
| Bearing Material | Steel |
| Inner Ring Width | 0.72 in, 18.288 mm |
| Outer Ring Width | 0.55 in, 13.97 mm |
| O.D. | 1.969 in |
| Cup Width | 0.55 in |
| Bore Type | Cylindrical |
| Cone Width | 0.72 in |
| Cup No. | M12610 |
| Tolerance | Class 2 (Standard) |
| Inch/Metric | Imperial |
| Overall Width | 0.69 in, 17.528 mm |
| Cone No. | M12600LA-902A1 |
| Cone/Cup | Cup/Cone |
| I.D. | 0.8437 in |
| Cage Material | Steel |
| Enclosure | Sealed |
| Weight | 0.398 LB |
| EAN or UPC | 53893839127 |

