- 1.5 in Inside Diameter
- 2.717 in Outside Diameter
- Steel
- Single Row
- 0.78 in Overall Width
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Cone No. | 13600LA-902A1 |
| Bore Type | Cylindrical |
| Inch/Metric | Imperial |
| Outer Ring Width | 0.594 in, 15.083 mm |
| Cone Width | 3/4 in |
| I.D. | 1 1/2 in |
| Enclosure | Sealed |
| Cup Width | 0.594 in |
| Inner Ring Width | 0.75 in, 19.05 mm |
| O.D. | 2.717 in |
| No. of Rows | 1 |
| Overall Width | 0.78 in, 19.812 mm |
| Bearing Material | Steel |
| Cage Material | Steel |
| Cup No. | 13621 |
| Weight | 0.656 LB |
| EAN or UPC | 53893839134 |

