- 90 mm Sleeve Bore x 90 mm Long
- Removal Nut AN22
- Use w/Bearing Series 22300K
- 100 mm Bearing Bore
| Threads per Inch | 12 |
| Bearing Series | 22300K Series |
| Sleeve Taper | 1:12 |
| Length | 90.000 mm |
| Thread Pitch | N/A |
| Withdrawal Nut | AN22 |
| Bearing Bore | 100 mm |
| Thread Size | M110 |
| Sleeve Bore | 90 mm |
| Weight | 3.66 LB |
| EAN or UPC | 87796034020 |

