- 100 mm Sleeve Bore x 98 mm Long
- Removal Nut ARN22
- Use w/Bearing Series 22300K
- 110 mm Bearing Bore
| Sleeve Bore | 100 mm |
| Thread Pitch | N/A |
| Threads per Inch | N/A |
| Length | 98.000 mm |
| Sleeve Taper | 1:12 |
| Bearing Series | 22300K Series |
| Bearing Bore | 110 mm |
| Thread Size | N/A |
| Withdrawal Nut | ARN22 |
| Weight | 4.53 LB |
| EAN or UPC | 87796034037 |

