- 110 mm Sleeve Bore x 72 mm Long
- Removal Nut ARN24
- Use w/Bearing Series 22200K
- 120 mm Bearing Bore
| Bearing Bore | 120 mm |
| Sleeve Taper | 1:12 |
| Threads per Inch | N/A |
| Withdrawal Nut | ARN24 |
| Sleeve Bore | 110 mm |
| Bearing Series | 22200K Series |
| Thread Size | N/A |
| Thread Pitch | N/A |
| Length | 72.000 mm |
| Weight | 3.41 LB |
| EAN or UPC | 87796033818 |

