- 115 mm Sleeve Bore x 78 mm Long
- Removal Nut ARN26
- Use w/Bearing Series 22200K
- 130 mm Bearing Bore
| Length | 78.000 mm |
| Sleeve Bore | 115 mm |
| Threads per Inch | N/A |
| Thread Size | N/A |
| Bearing Bore | 130 mm |
| Thread Pitch | N/A |
| Bearing Series | 22200K Series |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | ARN26 |
| Weight | 5.28 LB |
| EAN or UPC | 87796033825 |

