- 125 mm Sleeve Bore x 82 mm Long
- Removal Nut RN28
- Use w/Bearing Series 22200K
- 140 mm Bearing Bore
| Bearing Bore | 140 mm |
| Bearing Series | 22200K Series |
| Sleeve Taper | 1:12 |
| Thread Size | N/A |
| Withdrawal Nut | RN28 |
| Threads per Inch | N/A |
| Thread Pitch | N/A |
| Length | 82.000 mm |
| Sleeve Bore | 125 mm |
| Weight | 5.88 LB |
| EAN or UPC | 87796033832 |

