- 125 mm Sleeve Bore x 125 mm Long
- Removal Nut RN28
- Use w/Bearing Series 22300K
- 140 mm Bearing Bore
| Bearing Bore | 140 mm |
| Thread Size | N/A |
| Thread Pitch | N/A |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | RN28 |
| Sleeve Bore | 125 mm |
| Length | 125.000 mm |
| Bearing Series | 22300K Series |
| Threads per Inch | N/A |
| Weight | 9.5 LB |
| EAN or UPC | 87796034068 |

