- 140 mm Sleeve Bore x 96 mm Long
- Removal Nut RN32
- Use w/Bearing Series 22200K
- 160 mm Bearing Bore
| Threads per Inch | N/A |
| Bearing Bore | 160 mm |
| Sleeve Bore | 140 mm |
| Length | 96.000 mm |
| Withdrawal Nut | RN32 |
| Bearing Series | 22200K Series |
| Thread Pitch | N/A |
| Thread Size | N/A |
| Sleeve Taper | 1:12 |
| Weight | 9.94 LB |
| EAN or UPC | 87796033856 |

