- 150 mm Sleeve Bore x 146 mm Long
- Removal Nut RN34
- Use w/Bearing Series 22300K
- 170 mm Bearing Bore
| Bearing Series | 22300K Series |
| Sleeve Bore | 150 mm |
| Length | 146.000 mm |
| Withdrawal Nut | RN34 |
| Bearing Bore | 170 mm |
| Thread Pitch | N/A |
| Thread Size | N/A |
| Sleeve Taper | 1:12 |
| Threads per Inch | N/A |
| Weight | 17.25 LB |
| EAN or UPC | 87796034099 |

