- 180 mm Sleeve Bore x 170 mm Long
- Removal Nut N44
- Use w/Bearing Series 22300K
- 200 mm Bearing Bore
| Length | 170.000 mm |
| Threads per Inch | 8 |
| Withdrawal Nut | N44 |
| Bearing Series | 22300K Series |
| Sleeve Taper | 1:12 |
| Thread Pitch | N/A |
| Sleeve Bore | 180 mm |
| Bearing Bore | 200 mm |
| Thread Size | M220 |
| Weight | 25.25 LB |
| EAN or UPC | 87796034129 |

