- 80 mm Sleeve Bore x 80 mm Long
- Removal Nut AN20
- Use w/Bearing Series 22300K
- 90 mm Bearing Bore
| Sleeve Taper | 1:12 |
| Sleeve Bore | 80 mm |
| Thread Size | M100 |
| Bearing Series | 22300K Series |
| Thread Pitch | N/A |
| Threads per Inch | 12 |
| Bearing Bore | 90 mm |
| Withdrawal Nut | AN20 |
| Length | 80.000 mm |
| Weight | 2.56 LB |
| EAN or UPC | 87796034006 |

