- SNP Series Adapter Sleeve
- 9" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series, 23200K Series |
| Length | 211.000 mm |
| Locking Device | P52 |
| Shaft Dia. | 9.000 in |
| Lock Nut | N052 |
| Series | SNP |
| Weight | 53.4 LB |
| EAN or UPC | 87796146686 |

