- SNP Series Adapter Sleeve
- 13 15/16" Shaft Size
- Use w/23000K Series Roller Bearings
| Length | 193.000 mm |
| Bearing Series | 23000K Series |
| Lock Nut | N076 |
| Shaft Dia. | 13.9375 in |
| Series | SNP |
| Oil Hole | w/o Oil Hole |
| Locking Device | P76 |
| Weight | 94.3 LB |
| EAN or UPC | 87796033771 |

