- SNP Series Adapter Sleeve
- 12 1/2" Shaft Size
- Use w/23000K Series Roller Bearings
| Locking Device | P68 |
| Length | 187.000 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 23000K Series |
| Lock Nut | N068 |
| Shaft Dia. | 12.500 in |
| Series | SNP |
| Weight | 77.8 LB |
| EAN or UPC | 87796146853 |

