- SNW-109 Series Adapter Sleeve
- 1 7/16" Shaft Size
- Use w/22300K Series Roller Bearings
| Shaft Dia. | 1.4375 in |
| Lock Nut | N09 |
| Series | SNW-109 |
| Oil Hole | w/o Oil Hole |
| Locking Device | W09 |
| Bearing Series | 22300K Series |
| Length | 50.000 mm |
| Weight | 0.93 LB |
| EAN or UPC | 87796033504 |

