- SNW-111 Series Adapter Sleeve
- 2" Shaft Size
- Use w/22300K Series Roller Bearings
| Series | SNW-111 |
| Shaft Dia. | 2.000 in |
| Lock Nut | N11 |
| Oil Hole | w/o Oil Hole |
| Locking Device | W11 |
| Bearing Series | 22300K Series |
| Weight | 0.97 LB |
| EAN or UPC | 87796146570 |
| Series | SNW-111 |
| Shaft Dia. | 2.000 in |
| Lock Nut | N11 |
| Oil Hole | w/o Oil Hole |
| Locking Device | W11 |
| Bearing Series | 22300K Series |
| Weight | 0.97 LB |
| EAN or UPC | 87796146570 |