- SNW-122 Series Adapter Sleeve
- 4" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN22 |
| Series | SNW-122 |
| Shaft Dia. | 4.000 in |
| Locking Device | W22 |
| Bearing Series | 22300K Series, 23200K Series |
| Weight | 5.92 LB |
| EAN or UPC | 87796146631 |

