- SNW-126 Series Adapter Sleeve
- 4 7/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Lock Nut | AN26 |
| Length | 121.000 mm |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 4.4375 in |
| Series | SNW-126 |
| Locking Device | W26 |
| Bearing Series | 22300K Series, 23200K Series |
| Weight | 12.14 LB |
| EAN or UPC | 87796033610 |

