- SNW-13 Series Adapter Sleeve
- 2 3/16" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Series | SNW-13 |
| Bearing Series | 1200K Series, 1300K Series, 22200K Series |
| Lock Nut | N13 |
| Inch/Metric | Inch |
| Locking Device | W13 |
| Length | 60.000 mm |
| Shaft Dia. | 2.1875 in |
| Oil Hole | w/o Oil Hole |
| Weight | 1.53 LB |
| EAN or UPC | 87796074910 |

