- SNW-132 Series Adapter Sleeve
- 5 7/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Shaft Dia. | 5.4375 in |
| Series | SNW-132 |
| Locking Device | W32 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series, 23200K Series |
| Length | 147.000 mm |
| Lock Nut | AN32 |
| Weight | 20.1 LB |
| EAN or UPC | 87796033641 |

