- SNW-134 Series Adapter Sleeve
- 5 15/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Lock Nut | AN34 |
| Length | 154.000 mm |
| Bearing Series | 22300K Series, 23200K Series |
| Shaft Dia. | 5.9375 in |
| Locking Device | W34 |
| Series | SNW-134 |
| Oil Hole | w/o Oil Hole |
| Weight | 22.66 LB |
| EAN or UPC | 87796033658 |

