- SNW-138 Series Adapter Sleeve
- 6 15/16" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Length | 169.000 mm |
| Bearing Series | 22300K Series, 23200K Series |
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN38 |
| Shaft Dia. | 6.9375 in |
| Locking Device | W38 |
| Series | SNW-138 |
| Weight | 23.69 LB |
| EAN or UPC | 87796033672 |

