- SNW-24 Series Adapter Sleeve
- 4 3/16" Shaft Size
- Use w/22200K Series Roller Bearings
| Inch/Metric | Inch |
| Lock Nut | AN24 |
| Bearing Series | 22200K Series |
| Oil Hole | w/o Oil Hole |
| Length | 3.466 in |
| Series | SNW-24 |
| Shaft Dia. | 4.1875 in |
| Locking Device | W24 |
| Weight | 6.93 LB |
| EAN or UPC | 87796033405 |

