- SNW-3126 Series Adapter Sleeve
- 4 1/2" Shaft Size
- Use w/23100K Series Roller Bearings
| Bearing Series | 23100K Series |
| Shaft Dia. | 4.500 in |
| Locking Device | W026 |
| Lock Nut | N026 |
| Series | SNW-3126 |
| Oil Hole | w/o Oil Hole |
| Length | 92.000 mm |
| Weight | 8.3 LB |
| EAN or UPC | 87796162235 |

