- SNW-40 Series Adapter Sleeve
- 7 3/16" Shaft Size
- Use w/22200K Series Roller Bearings
| Bearing Series | 22200K Series |
| Shaft Dia. | 7.1875 in |
| Locking Device | W40 |
| Length | 5.484 in |
| Lock Nut | AN40 |
| Series | SNW-40 |
| Oil Hole | w/o Oil Hole |
| Weight | 23.58 LB |
| EAN or UPC | 87796033481 |

