- SNW-44 Series Adapter Sleeve
- 8" Shaft Size
- Use w/22200K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 8.000 in |
| Locking Device | W44 |
| Series | SNW-44 |
| Bearing Series | 22200K Series |
| Lock Nut | N44 |
| Length | 5.901 in |
| Weight | 29.35 LB |
| EAN or UPC | 87796146532 |

