- SNW-32 Series Adapter Sleeve
- 5 7/16" Shaft Size
- Use w/22200K Series Roller Bearings
| Bearing Series | 22200K Series |
| Series | SNW-32 |
| Oil Hole | w/o Oil Hole |
| Length | 4.578 in |
| Locking Device | W32 |
| Lock Nut | AN32 |
| Shaft Dia. | 5.4375 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| Bearing Series | 22200K Series |
| Series | SNW-32 |
| Oil Hole | w/o Oil Hole |
| Length | 4.578 in |
| Locking Device | W32 |
| Lock Nut | AN32 |
| Shaft Dia. | 5.4375 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |