- 1/4" ID x 5/8" OD x 0.1960" Wide
- Double Shielded
- ABEC 7
- Stainless Steel
- Lubed w/Instrument Oil (MIL-L-6085)
| Temperature Range [Max] | 200 °F |
| Inch/Metric | Inch |
| Bearing Design | Deep Groove Design |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| I.D. | 1/4 in |
| Bore Type | Round Bore, Inch Type |
| Static Load Rating [Max] | 63 lbf |
| Fillet Radius | 0.012 in |
| Bearing Arrangement | N/A |
| Bearing Type | Single Row Radial |
| Housing Shoulder Diameter [Max] | 0.565 in |
| O.D. | 0.625 in |
| Enclosure | Double Shielded |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 0.196 in |
| O.D. Type | Straight |
| Dynamic Load Rating | 209 lbf |
| Precision Level | Extra Precision (ABEC 7) |
| Seal Material | Stainless Steel |
| Cage Material | Stainless Steel |
| Material | Stainless Steel |
| Temperature Range [Min] | -65 °F |
| Lubricant | Instrument Oil (MIL-L-6085) |
| Ball Dia. | 3/32 in |
| Seal Type | Non-Contact Seals |
| No. of Balls | 8 |
| Contact Angle | 0° |
| Preload Level | None |
| Weight | 0.024 LB |

