Skip to content Skip to navigation menu
Setscrew Locking 2 Seals Closure Insert Ball Bearing

SUC208-25-IP69K/FVSL613

Setscrew Locking 2 Seals Closure Insert Ball Bearing
Item #119888627
  • 1.563 in Inside Diameter
  • 3.149 in Outside Diameter
  • Setscrew Locking
  • 2 Seals Closure
  • Imperial
  • 1.937 in Overall Width
  • Stainless Steel Material
+ Show More + Show Less
Setscrew Locking 2 Seals Closure Insert Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.563 in Inside Diameter
  • 3.149 in Outside Diameter
  • Setscrew Locking
  • 2 Seals Closure
  • Imperial

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
Static Load Rating 14.3 kN
Bearing Type Unmounted
Dynamic Load Rating 24.8 kN
Self Aligning No
No. of Rows 1
Fillet Radius Cone 0.043 in, 1.1 mm
O.D. Type Spherical
Locking Type Set Screw
Ball Material Stainless Steel
Ring Type One Piece Inner and Outer
Material Insert Bearing Stainless Steel
Closure Type 2 Seals
Mounting Method Set Screw Mount
O.D. 80 mm
Outer Ring Width 0.827 in, 21 mm
Relubricatable No
Bearing Material Stainless Steel
Inner Ring Width 1.94 in, 49.2 mm
Bearing Component Assembly
Overall Width 1.937 in, 49.2 mm
Cage Material Stainless Steel
Inch/Metric Inch Bore
Adapter Sleeve No
Component (I/R; O/R assembly) Assembly
Precision Level ABEC 1
Internal Clearance C3
Seal Type Contact with Flinger
Seal Material Nitrile
I.D. 1.5625 in
Finish Uncoated
Lubricant Food Grade Solid Lubricant
Bore Type Round Bore
Raceway Style 1 Rib Inner Ring and Outer Ring
Rolling Element Ball Bearing
Precision Class ISO P0
Cage Type Riveted
Rolling Element Material Stainless Steel
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Weight 0.6 LB
EAN or UPC 13992470072
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison