- 1.771 in Inside Diameter
- 3.347 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
- Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
- The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..
features
- Achieves IP69K rating without a sealed end-cover
- Optically detectable blue seal
- Blue seal and flinger material are FDA/EC compliant for direct food contact
- Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
- Lubed for life, no need to re-grease, resulting in minimal maintenance
- Numerous hygienic housing types and sizes are available
| Locking Type | Set Screw |
| Cage Material | Stainless Steel |
| Raceway Style | 1 Rib Inner Ring and Outer Ring |
| No. of Rows | 1 |
| Static Load Rating | 16.2 kN |
| Inch/Metric | Metric Bore |
| Component (I/R; O/R assembly) | Assembly |
| Closure Type | 2 Seals |
| O.D. Type | Spherical |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 0.866 in, 22 mm |
| Self Aligning | No |
| Internal Clearance | C3 |
| Precision Class | ISO P0 |
| Material Insert Bearing | Stainless Steel |
| O.D. | 85 mm |
| Bore Type | Round Bore |
| Inner Ring Width Type | Wide Inner Ring (Both Sides Extended) |
| Mounting Method | Set Screw Mount |
| Lubricant | Food Grade Grease |
| Cage Type | Riveted |
| Ring Type | One Piece Inner and Outer |
| Relubrication Feature | Groove and Holes |
| Finish | Uncoated |
| Relubricatable | Yes |
| Seal Material | Nitrile |
| Dynamic Load Rating | 27.8 kN |
| Adapter Sleeve | No |
| Fillet Radius Cone | 0.043 in, 1.1 mm |
| I.D. | 45 mm |
| Overall Width | 1.937 in, 49.2 mm |
| Bearing Material | Stainless Steel |
| Inner Ring Width | 1.94 in, 49.2 mm |
| Ball Material | Stainless Steel |
| Rolling Element Material | Stainless Steel |
| Seal Type | Contact with Flinger |
| Bearing Type | Unmounted |
| Precision Level | ABEC 1 |
| Bearing Component | Assembly |
| Weight | 1.499 LB |
| EAN or UPC | 13992470058 |

