With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..
features
Achieves IP69K rating without a sealed end-cover
Optically detectable blue seal
Blue seal and flinger material are FDA/EC compliant for direct food contact
Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
Lubed for life, no need to re-grease, resulting in minimal maintenance
Numerous hygienic housing types and sizes are available
Inner Ring Width Type
Wide Inner Ring (Both Sides Extended)
Precision Class
ISO P0
O.D. Type
Spherical
Rolling Element Material
Stainless Steel
Seal Material
Nitrile
No. of Rows
1
Material Insert Bearing
Stainless Steel
Outer Ring Width
0.866 in, 22 mm
Cage Type
Riveted
Mounting Method
Set Screw Mount
Self Aligning
No
Internal Clearance
C3
Dynamic Load Rating
27.8 kN
Fillet Radius Cone
0.043 in, 1.1 mm
Bore Type
Round Bore
Static Load Rating
16.2 kN
Rolling Element
Ball Bearing
O.D.
85 mm
Relubricatable
No
Finish
Uncoated
Inch/Metric
Metric Bore
Closure Type
2 Seals
Inner Ring Width
1.94 in, 49.2 mm
Component (I/R; O/R assembly)
Assembly
Bearing Component
Assembly
Bearing Type
Unmounted
Adapter Sleeve
No
Locking Type
Set Screw
Lubricant
Food Grade Solid Lubricant
Precision Level
ABEC 1
Ball Material
Stainless Steel
Bearing Material
Stainless Steel
I.D.
45 mm
Overall Width
1.937 in, 49.2 mm
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Stainless Steel
Seal Type
Contact with Flinger
Ring Type
One Piece Inner and Outer
Weight
1.499 LB
EAN or UPC
13992470324
We're here for you
with Service Centers across the country - We have your back