Skip to content Skip to navigation menu
Food Grade Solid Lubricant 4 Bolt Flange Mounted Ball Bearing Unit

SUCBF208-24-IP69K/FVSL613

Food Grade Solid Lubricant 4 Bolt Flange Mounted Ball Bearing Unit
Item #119888667
  • 1.5 in Inside Diameter
  • 3.15 in Outside Diameter
  • 4-Bolt Flange Mounting
  • Polymer Housing Material
  • 5.13 in Overall Length
  • Mounted Ball Bearing
  • 0.531 in Bolt Circle Diameter
  • Standard Duty
+ Show More + Show Less
Food Grade Solid Lubricant 4 Bolt Flange Mounted Ball Bearing Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5 in Inside Diameter
  • 3.15 in Outside Diameter
  • 4-Bolt Flange Mounting
  • Polymer Housing Material
  • 5.13 in Overall Length

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency.
  • Timken hygienic bearings rated for IP69K are specifically engineered to perform in food and beverage applications where high-pressure washdowns, high humidity and excessive temperature differences exist. Timken achieves IP69K rating without a sealed end-cover. To meet the IP69K rating, our bearings did not allow any water or dust past the seal during the aggressive tests. With Timken, lubrication stays inside the bearing through food grade grease or solid lube options. With these solutions, there’s no need to re-grease, resulting in minimal maintenance to the bearing.
  • The ball inserts (rings, balls, cage) are fully stainless making them fully metal detectable and corrosion resistant. Our IP69K insert is available in combination with four different housing materials including standard cast stainless, white thermoplastic, hygienic stainless and hygienic blue thermoset housing material. The product line is available with set screw locking and offers thousands of housing combinations including custom options designed to fit any food and beverage application need. Our products fit shaft sizes from 20mm to 50mm and 3/4 in. to 2 in..

features

  • Achieves IP69K rating without a sealed end-cover
  • Optically detectable blue seal
  • Blue seal and flinger material are FDA/EC compliant for direct food contact
  • Insert bearings (rings, balls, cage) are entirely stainless steel making them fully metal detectable
  • Lubed for life, no need to re-grease, resulting in minimal maintenance
  • Numerous hygienic housing types and sizes are available
I.D. 1.5 in, 38.1 mm
Bolt Circle Diameter 0.531 in, 13.49 mm
Precision Level ABEC 1
Locking Type Set Screw
Outer Ring Width 0.83 in, 21 mm
Closure Type 2 Seals
Duty Type Standard
Mounting Method Set Screw Mount
Bolt Size 0.5 in, M12
Cage Type Riveted
No. of Rows Single
Component (I/R; O/R assembly) Assembly
Inner Ring Width Type Wide Inner Ring (Both Sides Extended)
Overall Height 1.96 in, 49.8 mm
Overall Length 5.13 in, 130.3 mm
Bolt Center 4 in, 101.6 mm
Self Aligning No
Seal Material Nitrile
Housing Material Polymer
Length Through Bore 1.94 in, 49.2 mm
Seal Type Contact Seal with Flingers
Rolling Element Ball
Ring Type One Piece Inner and Outer
Internal Clearance C3
Static Load Rating 14.3 kN
Lubricant Food Grade Solid Lubricant
Cage Material Stainless Steel
O.D. Type Spherical
Pilot Configuration No Pilot
Material Insert Bearing Stainless Steel
Adapter Sleeve No
Bore Type Round
Mounted Unit Duty Standard Duty
Shaft Dia. 1.5 in
Expansion Type Non-Expansion
End Type Open End
Housing Configuration Solid
Fillet Radius Cone 0.043 in, 1.1 mm
Raceway Style 1 Rib Inner Ring and Outer Ring
O.D. 3.15 in, 80 mm
Ball Material Stainless Steel
Dynamic Load Rating 24.8 kN
Mounting Type 4-Bolt Flange
Bolt Center to Center [Nom] 4 in, 101.6 mm
Relubricatable No
Bearing Type Ball Bearing
Inner Ring Width 1.94 in, 49.2 mm
Bearing Material Stainless Steel
Finish Uncoated
Weight 3.594 LB
EAN or UPC 85706135379
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison